Shop All Conduit Fittings
Cantex
Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L
Mfr # 5142223
Zoro # G3494671
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Reducer
- Conduit Fitting Material PVC
- Overall Length 1 3/8 in
- Conduit Trade Size 1 1/2 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5142223
- Zoro # G3494671
- UPC # 088700062245
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/8 in |
Conduit Trade Size | 1 1/2 in x 1 1/4 in |
Trade Size | 1 1/4 in, 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in x 1 1/4 in |
Overall Width | 1 7/8 in |
Reduction Size | 1 1/2 in to 1 1/4 in |
Outside Diameter | 1.9 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Reducer |
Conduit Fitting Material | PVC |
Item | Reducers for PVC Conduit |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Glue |
Description
Reducers for PVC Conduit, Trade Size 1 1/4 in, 1 1/2 in, Outside Diameter 1.9 in, Overall Length 1 3/8 in, Overall Width 1 7/8 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/2 in x 1 1/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Reducer, Connection Type Glue, For Conduit Type PVC, Reduction Size 1 1/2 in to 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M Fp301-3/8-100 Foot -BK (FP301-3/8-100`-BK 3M)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- CANTEX 6141624U 075 in PVC Conduit Coupling (3189396)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- CANTEX Reducer, 1-1/4 x 1 In Conduit, PVC (5142222)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- Cantex Conduit Fittings