Shop All Conduit Fittings
Cantex
Reducer, 3/4 x 1/2 In Conduit, PVC
Mfr # 5142220
Zoro # G0270742
original price:
$3.95
14% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Reducer
- Conduit Fitting Material PVC
- Overall Length 1 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5142220
- Zoro # G0270742
- UPC # 088700000063
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 in |
Conduit Trade Size | 3/4 in x 1/2 in |
Trade Size | 1/2 in, 3/4 in |
Compatible Conduit Trade Size | 3/4 in x 1/2 in |
Outside Diameter | 1.05 in |
Reduction Size | 3/4 in to 1/2 in |
Overall Width | 1 1/16 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Reducer |
Conduit Fitting Material | PVC |
Item | Reducers for PVC Conduit |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Connection Type | Glue |
Compatible Conduit Type | PVC |
Description
Reducers for PVC Conduit, Trade Size 1/2 in, 3/4 in, Outside Diameter 1.05 in, Overall Length 1 in, Overall Width 1 1/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3/4 in x 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Reducer, Connection Type Glue, For Conduit Type PVC, Reduction Size 3/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A302410LP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 2A, 250V AC, Non-Indicating (LPN-RK-2SP)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB4BVB1)
- NOARK Mms 4-6A Class 10 Rotary Hndl (MMS-32H-6A)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- CANTEX Cement, Low VOC, 16 Oz, Clear (7210602)
- CANTEX Elbow, 90 Degree, 2 In Conduit, PVC (5133828)
- CANTEX COUPLING PVC 3/4"" (6141624U)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- Cantex Conduit Fittings