Shop All Conduit Fittings
Cantex
Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L
Mfr # 5140867
Zoro # G0793642
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Reducer
- Conduit Fitting Material PVC
- Overall Length 2 1/4 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5140867
- Zoro # G0793642
- UPC # 088700010802
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/4 in |
Conduit Trade Size | 3 in x 2 in |
Trade Size | 2 in, 3 in |
Outside Diameter | 3.5 in |
Overall Width | 3 1/2 in |
Compatible Conduit Trade Size | 3 in x 2 in |
Reduction Size | 3 in to 2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Reducer |
Conduit Fitting Material | PVC |
Item | Reducers for PVC Conduit |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Glue |
Description
Reducers for PVC Conduit, Trade Size 2 in, 3 in, Outside Diameter 3.5 in, Overall Length 2 1/4 in, Overall Width 3 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3 in x 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Reducer, Connection Type Glue, For Conduit Type PVC, Reduction Size 3 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20H2408LP)
- ZORO SELECT Single Strut Channel, Slotted, Aluminum, Plain, 14 ga, 5 ft L, 180 lb Load Capacity, FS-500 Series (FS-500SS AL 60.00)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- CANTEX COUPLING PVC 3/4"" (6141624U)
- CANTEX Adapter Pvc Terminl1-1/4 (5140106C)
- CANTEX Coupling, 2-1/2 In., PVC, 3-35/64 In. L (6141629)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- CANTEX BODY CONDUIT PVC T 3/4"" (5133564U)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NGY)
- Cantex Conduit Fittings