Shop All Conduit Fittings
Cantex
Reducer, 1 x 3/4 In Conduit, PVC
Mfr # 5142221
Zoro # G0496045
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Reducer
- Conduit Fitting Material PVC
- Overall Length 1 3/16 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5142221
- Zoro # G0496045
- UPC # 088700000070
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/16 in |
Conduit Trade Size | 1 in x 3/4 in |
Trade Size | 3/4 in, 1 in |
Outside Diameter | 1.32 in |
Compatible Conduit Trade Size | 1 in x 3/4 in |
Overall Width | 1 5/16 in |
Reduction Size | 1 in to 3/4 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Reducer |
Conduit Fitting Material | PVC |
Item | Reducers for PVC Conduit |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Glue |
Description
Reducers for PVC Conduit, Trade Size 3/4 in, 1 in, Outside Diameter 1.32 in, Overall Length 1 3/16 in, Overall Width 1 5/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 in x 3/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Reducer, Connection Type Glue, For Conduit Type PVC, Reduction Size 1 in to 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (590)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Gray (CC-SC-4-30-GY)
- APPLETON ELECTRIC Conduit Body Gasket, 3-1/2 and 4 in. (GK350-400-N)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5121054)
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- CANTEX Locknut, 3/4 In., PVC (5134201)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- Cantex Conduit Fittings