Shop All Conduit Fittings
Cantex
Reducer, 1-1/4 x 1 In Conduit, PVC
Mfr # 5142222
Zoro # G2162395
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Reducer
- Conduit Fitting Material PVC
- Overall Length 1 7/16 in
- Conduit Trade Size 1 1/4 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5142222
- Zoro # G2162395
- UPC # 088700062238
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/16 in |
Conduit Trade Size | 1 1/4 in x 1 in |
Trade Size | 1 in, 1 1/4 in |
Outside Diameter | 1.66 in |
Reduction Size | 1 1/4 in to 1 in |
Compatible Conduit Trade Size | 1 1/4 in x 1 in |
Overall Width | 1 11/16 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Reducer |
Conduit Fitting Material | PVC |
Item | Reducers for PVC Conduit |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Connection Type | Glue |
Compatible Conduit Type | PVC |
Description
Reducers for PVC Conduit, Trade Size 1 in, 1 1/4 in, Outside Diameter 1.66 in, Overall Length 1 7/16 in, Overall Width 1 11/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/4 in x 1 in, Compatible Conduit Type PVC, Conduit Fitting Type Reducer, Connection Type Glue, For Conduit Type PVC, Reduction Size 1 1/4 in to 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Square Channel Washer, 5/16 In, Steel (F130000EG)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- NOARK Contactor, 24V, 1No Aux (C06.310-024)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5133769)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- CANTEX Service Entrance Cap, PVC, 12-25/32 In. L, Overall Length: 15 in (5133696)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- Cantex Conduit Fittings