Shop All Conduit Fittings
This Product is Discontinued
Cantex
Pulling Elbow, PVC, 3/4 In. (Discontinued)
Mfr # 5240101
Zoro # G1508534
This Product is Discontinued
Key Features
- Color Gray
- Overall Length 3 in
- Includes Gasket, Lid, Screws
- Conduit Outlet Body Hub Size 3/4 in
- Conduit Outlet Hub Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5240101
- Zoro # G1508534
- UPC # 088700066229
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Hub Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 3/4 in, Number of Hubs 2, Body Capacity 5.7 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Connection Orientation 90 Degrees , Body Style LB, Back Type Flat, Body Type Pulling Elbow, Gray, Compatible Conduit Trade Size 3/4 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 3 in, Special Features Provides A Smooth Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.