Shop All Conduit Fittings
Cantex
Primer & Cleaner, Low VOC, 16 Oz, Purple
Mfr # 7211302
Zoro # G3128036
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Standards ATSM F-656
- Size (Oz.) 16 oz
- Type Low VOC
- For Use With PVC Conduit, PVC Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 7211302
- Zoro # G3128036
- UPC # 088700547131
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size (Oz.) | 16 oz |
Container Size | 16 oz |
Details
Color | Purple |
Item | Primer and Cleaner |
Standards | ATSM F-656 |
Type | Low VOC |
For Use With | PVC Conduit, PVC Fittings |
Container Type | Can |
Series | No. 10 |
For Use on Adhesive Type | Pipe |
Maximum Performance Temperature | 40 Degrees F |
Cured Color | Purple |
Minimum Performance Temperature | 100 Degrees F |
Product Type | Primer |
Description
Primer and Cleaner, Container Size 16 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series No. 10, Standards ATSM F-656, Maximum Performance Temperature 40 Degrees F, Minimum Performance Temperature 100 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- CANTEX Adapter Pvc Terminl1-1/2 (5140107C)
- CANTEX METER OFFSET PVC 2"" DIA (5133185U)
- CANTEX Reducer, 1 x 3/4 In Conduit, PVC (5142221)
- CANTEX Reducer, 1-1/4 x 1 In Conduit, PVC (5142222)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- Cantex Conduit Fittings