Shop All Conduit Fittings
Cantex
Meter Offset, 2 In., PVC, 3-21/36 In. L
Mfr # 5133185
Zoro # G2583454
original price:
$14.05
10% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Connector
- Conduit Fitting Material PVC
- Overall Length 3 1/2 in
- For Use With Schedule 40 PVC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133185
- Zoro # G2583454
- UPC # 088700063365
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/2 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Thread Size | 2 in |
Overall Width | 2 3/16 in |
Outside Diameter | 2.19 in |
Inside Diameter | 2 in, 2.38 in |
Compatible Conduit Trade Size | 2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | PVC |
Item | Offset Threaded Conduit Adapter |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Connection Type | Glue |
Thread Gender | Female |
Compatible Conduit Type | PVC |
Description
Offset Threaded Conduit Adapter, Trade Size 2 in, Outside Diameter 2.19 in, Overall Length 3 1/2 in, Overall Width 2 3/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Connector, Connection Type Glue, For Conduit Type PVC, Inside Diameter 2 in, 2.38 in, Thread Gender Female, Thread Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GCW2)
- CANTEX Box Adapter, 1/2 In Conduit, PVC (5133715)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- CANTEX Cement, Low VOC, 16 Oz, Clear (7210602)
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- Cantex Conduit Fittings