Shop All Conduit Fittings
Cantex
Male Adapter, 2-1/2 In Conduit, PVC
Mfr # 5140109
Zoro # G3147173
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 2 7/8 in
- Conduit Trade Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5140109
- Zoro # G3147173
- UPC # 088700062078
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/8 in |
Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Outside Diameter | 3.31 in |
Overall Width | 3 5/16 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Adapter |
Conduit Fitting Material | PVC |
Item | Threaded Conduit Adapter |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Connection Type | Adapter |
Thread Gender | Male |
Compatible Conduit Type | PVC |
Description
Threaded Conduit Adapter, Trade Size 2 1/2 in, Outside Diameter 3.31 in, Overall Length 2 7/8 in, Overall Width 3 5/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Thread Gender Male, Thread Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wire Clip, White, Steel, Clips (G3000WC)
- GE Miniature Circuit Breaker, THHQL Series 20A, 1 Pole, 120/240V AC (THHQL1120)
- HUBBELL Quad Receptacle Adapter Plates, Number of Gangs: 1 and 2 Polycarbonate, White (HBL4APW)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG2)
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- CANTEX Adapter Pvc Terminl1-1/4 (5140106C)
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC (5140106)
- CANTEX Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L (5133825)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- Cantex Conduit Fittings