Shop All Conduit Fittings
Cantex
Male Adapter, 1-1/2 In Conduit, PVC
Mfr # 5140107
Zoro # G0775862
original price:
$1.57
11% off
new price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 2 1/16 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5140107
- Zoro # G0775862
- UPC # 088700062054
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/16 in |
Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Outside Diameter | 2 in |
Overall Width | 2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Adapter |
Conduit Fitting Material | PVC |
Item | Threaded Conduit Adapter |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Adapter |
Thread Gender | Male |
Description
Threaded Conduit Adapter, Trade Size 1 1/2 in, Outside Diameter 2 in, Overall Length 2 1/16 in, Overall Width 2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Thread Gender Male, Thread Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Start, Black (HT8SP33)
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- CANTEX Reducer, 1 x 3/4 In Conduit, PVC (5142221)
- CANTEX BODY CONDUIT PVC LB3"" (5133670U)
- CANTEX Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L (5142227)
- CANTEX BODY CONDUIT PVC LB 3/4"" (5133664U)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- Cantex Conduit Fittings