Shop All Conduit Fittings
Cantex
Female Adapter, 3/4 In Conduit, PVC
Mfr # 5140044
Zoro # G1120637
Sold in multiples of 5 for $3.90
$3.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 1 5/8 in
- For Use With Schedule 40 PVC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5140044
- Zoro # G1120637
- UPC # 088700000056
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 3/4 in |
Outside Diameter | 1.25 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Adapter |
Conduit Fitting Material | PVC |
Item | Threaded Conduit Adapter |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Compatible Conduit Type | PVC |
Thread Gender | Female |
Schedule | 40, 80 |
Connection Type | Adapter |
Description
Threaded Conduit Adapter, Trade Size 3/4 in, Outside Diameter 1.25 in, Overall Length 1 5/8 in, Overall Width 1 1/4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Schedule 40, 80, Thread Gender Female, Thread Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.128" Diameter, 600 Volts, Building Wire (12STRREDTHHN100)
- TRIPP LITE Hospital Grade Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS1000HG)
- TRIPP LITE Wallmount Rack, 10U, Hinged (SRW10US)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Vinyl, PK50 (COV1313Z1)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL (5121059)
- CANTEX Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L (5142227)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- CANTEX Elbow, 45 Degree, 1/2 In Conduit, PVC (5133763)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- Cantex Conduit Fittings