Shop All Electrical Boxes
Cantex
Electrical Box, Junction Box, PVC, Square
Mfr # 5133711U
Zoro # G810838272
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Length 6 in
- Width 6 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133711U
- Zoro # G810838272
- UPC # 88700016293
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 6 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Opening Shape | Square |
Color | Gray |
Description
5133711 Junction Box, PVC, Gray, Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuse Block Cover, 10 PK (31EJ20)
- TECHFLEX Tinned Copper, Tubular Braid, 1/8" (MBN0.13SV)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 15A @ 240V AC Contact Rating (V7-1C27E9)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR01P)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133463)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133400)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133382)
- KILLARK Electrical Box, 32 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-3M)
- Cantex Electrical Boxes