Shop All Electrical Boxes
Cantex
Electrical Box, Junction Box, PVC, Square
Mfr # 3021276
Zoro # G404075816
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Width 4 in
- Depth 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 3021276
- Zoro # G404075816
- UPC # 88700012998
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 4 in |
Height | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Opening Shape | Square |
Color | Gray |
Description
Features
- Assembled Height: 4 in.
- Shape: Square
- Product Type: Junction Box
- Material: PVC
- Color: Gray
- ETL Listed: No
- Assembled Width: 4 in.
- Weather Resistant: Yes
- Application: For Direct Burial
- UL Listed: Yes
- CSA Listed: No
- Number in Package: 1
- Assembled Depth: 4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30226)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- CANTEX Electrical Box, 48 cu in, Outlet Box, 2 Gang, PVC (EZ48DN)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133392)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COGR)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- WIREMOLD Poke-Thru Assembly, 24.5 cu in, Wiring Box (RC7ATCBK)
- Cantex Electrical Boxes