Shop All Electrical Boxes
Cantex
Electrical Box, Junction Box, 2 Gang, PVC, Square
Mfr # 3561578
Zoro # G803979821
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Number of Gangs 2
- Material PVC
- Width 7-1/2 in
- Depth 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 3561578
- Zoro # G803979821
- UPC # 88700971691
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 7-1/2 in |
Depth | 5-1/4 in |
Height | 3-1/4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Square |
Color | Orange |
Description
This Cantex 2-gang junction box is made from durable PVC material that will not rust or corrode. It is applicable for standard electrical switch or receptacle.
Features- Size: 3-1/4"H x 7-1/2"W x 5-1/4"D
- Material: PVC
- Color: Orange
- Shape: Square
- Hole Configuration: 2 Gang
- It is applicable for standard electrical switch or receptacle
- Low voltage bracket with nails for new work
- UL Listed
- Dimension: 3.25" H x 5.5" W x 7.5" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (M6-094-175-342-WT)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133546)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHGR)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- Cantex Electrical Boxes