Shop All Electrical Box Covers
Cantex
Electrical Box Cover, Handy Box, 1 Gang, Thermoplastic
Mfr # EZSL-DPLX
Zoro # G910909780
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Handy Box
- Number of Gangs 1
- Length 4.29 in
- Width 2.36 in
- Depth 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZSL-DPLX
- Zoro # G910909780
- UPC # 88700972032
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.29 in |
Width | 2.36 in |
Depth | 1/4 in |
Details
Item | Electrical Box Cover |
Box Type | Handy Box |
Number of Gangs | 1 |
Material | Thermoplastic |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- HARTING Han B Protect Cover Die Cast (09300065425)
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5-1/4" W, 1-1/4" H (5133337)
- CANTEX Electrical Box Cover, 2 Gang, Duplex & Toggle Switch (5133337B)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- CANTEX Cover 2G Combo Hvdty Gry (5133345B)
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- CANTEX Electrical Box Cover, Square, 2 Gang, Square, PVC, Blank (EZXKLR)
- BELL OUTDOOR Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- Cantex Electrical Box Covers