Shop All Electrical Box Covers
Cantex
Electrical Box Cover, 2 Gang, Round, PVC
Mfr # 5133678
Zoro # G2294232
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Round
- Length 5-1/2 in
- Width 1/4 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133678
- Zoro # G2294232
- UPC # 088700020344
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5-1/2 in |
Width | 1/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Round |
Material | PVC |
Finish | Bronze |
Standards | UL |
For Use With | 513 Series Floor Boxes |
Description
Floor Box Cover, Shape Round, Number of Gangs 2, Length 5 1/2 in, Width 1/4 in, Material PVC, Finish Bronze, For Use With 513 Series Floor Boxes, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (B100806SC)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A (LC2D18B7)
- EASYLIFE TECH Base Power Strip 4 Outlet 4 USB 1200 J Surge Protection with 6 ft Cord (0-2514-N)
- CANTEX Electrical Box Cover, Junction Box, PVC, Duplex Receptacle (5133347B)
- CANTEX Electrical Box Cover, 1 Gang, GFCI (5133348B)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- CANTEX Electrical Box Cover, Square, 2 Gang, Square, PVC, Blank (EZXKLR)
- CANTEX Electrical Box Cover, Round, 1 Gang, Round, PVC, Blank (EZYKLR)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450W)
- Cantex Electrical Box Covers