Shop All Electrical Box Covers
Cantex
Electrical Box Cover, 1 Gang, Duplex Receptacle
Mfr # EZSL-DPLX
Zoro # G710545119
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZSL-DPLX
- Zoro # G710545119
- UPC # 88700972032
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (5WMK0)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 20A, Fast-Acting, 250V AC, Cylindrical (FWX-20A14F)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-5)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133352)
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 3" H (5133362)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5" W, 1-1/16" H (5133345)
- CANTEX Electrical Box Cover, 2 Gang, Round, PVC (5133678)
- CANTEX Electrical Box Cover, 2 Gang, PVC (5133331B)
- TAYMAC Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (DOC320G)
- Cantex Electrical Box Covers