Shop All Electrical Box Hardware
Cantex
Electrical Box Bracket, 1 Gang, PVC, Old Work Box
Mfr # EZLVSB
Zoro # G310886551
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material PVC
- Length 3.7 in
- Width 1.78 in
- Box Type Old Work Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZLVSB
- Zoro # G310886551
- UPC # 88700971875
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3.7 in |
Width | 1.78 in |
Details
Item | Electrical Box Bracket |
Number of Gangs | 1 |
Material | PVC |
Box Type | Old Work Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMER 12-30V-DC PROXIMITY SENSOR (IFRM 08P13G1/S35L)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (HU365)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- CANTEX Outlet Box, Box Accessory, 1 Gang (5133542U)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133381U)
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- CANTEX Plaster Ring, NOVAL Accessory, 1 Gang, PVC, Single Gang Bracket (EZ03SXAR)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133370U)
- CANTEX Divider Plate Low Voltge (EZLVD-SW)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A18P16)
- Cantex Electrical Box Hardware