Shop All Electrical Boxes
Cantex
Electrical Box, 90 cu in, Floor Box, 1 Gang, PVC, Round
Mfr # 5133760
Zoro # G3231751
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 90 cu in
- Box Type Floor Box
- Number of Gangs 1
- Material PVC
- Length 6-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133760
- Zoro # G3231751
- UPC # 088700016330
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 6-7/16 in |
Width | 6-7/16 in |
Height | 6 in |
Opening Size | 5 in |
Conduit Size | (4) 3/4 in Hubs or (4) 1/2 in with Reducers |
Details
Item | Electrical Box |
Capacity | 90 cu in |
Box Type | Floor Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Round |
Number of Inlets | 4 |
Standards | UL |
Description
Floor Box Base, PVC, Opening Size 5 in, Opening Shape Round, Number of Gangs 1, Conduit Size (4) 3/4 in Hubs or (4) 1/2 in with Reducers, Length 6 1/2 in, Width 6 1/2 in, Height 5 15/16 in, Capacity 90 cu in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-7000)
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, PVC, Round (EZ20CNAR)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133464)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- ABB Electrical Box, Junction Box, PVC (E987NR)
- Cantex Electrical Boxes