Shop All Electrical Boxes
Cantex
Electrical Box, 8 cu in, Square Box, 1 Gang, PVC, Square
Mfr # EZ08SF
Zoro # G3145073
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 cu in
- Box Type Square Box
- Number of Gangs 1
- Material PVC
- Length 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # EZ08SF
- Zoro # G3145073
- UPC # 088700019973
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 2-3/8 in |
Width | 4-1/4 in |
Depth | 1-1/4 in |
Nominal Depth | 1-1/4" |
Nominal Length | 3-1/4" |
Nominal Width | 2-3/8" |
Details
Item | Electrical Box |
Capacity | 8 cu in |
Box Type | Square Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Square |
Color | Gray |
Standards | UL |
Number of 1/2 In. Side Knockouts | 0 |
Number of 1/2 In. Back Knockouts | 4 |
Number of Gang | 1-Gang |
Description
Electrical Box, Box Type Square, Number of Gangs 1, Bracket Type -, Capacity 8 cu in, Material PVC, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 1 1/4 in, Nominal Length 3 1/4 in, Nominal Width 2 3/8 in, Color Gray, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA4817)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Strut Clamp, 100PK (SC75R)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- SOUTHWIRE 12x100' ALU Conduit (55082103)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133464)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133370)
- CANTEX Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang (EZ64QN-HW)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COGR)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- Cantex Electrical Boxes