Shop All Electrical Boxes
Cantex
Electrical Box, 68 cu in, Outlet Box, 4 Gang, PVC, Rectangular
Mfr # EZ68QO
Zoro # G310869561
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 68 cu in
- Box Type Outlet Box
- Number of Gangs 4
- Material PVC
- Length 7-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZ68QO
- Zoro # G310869561
- UPC # 88700971974
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 7-3/4 in |
Depth | 3.56 in |
Details
Item | Electrical Box |
Capacity | 68 cu in |
Box Type | Outlet Box |
Number of Gangs | 4 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-14 AWG, PK1000 (314U-BIN)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QGXXXX)
- PANDUIT Fork Term, Vyl, Insul, 16, PK25 (EV14-10FB-Q)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240T)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133370)
- CANTEX Electrical Box, 26 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ26CN-RG)
- CANTEX Electrical Box, 32 cu in, Switch Box, 2 Gang, PVC (EZ32DNR)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133544)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (518)
- Cantex Electrical Boxes