Shop All Electrical Boxes
Cantex
Electrical Box, 54 cu in, Vapor Proof Box, 3 Gang, PVC, Rectangular
Mfr # EZ54TN-RG
Zoro # G7677114
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 54 cu in
- Box Type Vapor Proof Box
- Number of Gangs 3
- Material PVC
- Width 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZ54TN-RG
- Zoro # G7677114
- UPC # 88700971646
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.69 in |
Depth | 3-1/4 in |
Details
Item | Electrical Box |
Capacity | 54 cu in |
Box Type | Vapor Proof Box |
Number of Gangs | 3 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
This Draft Buster 3-11/32 in. x 17-45/64 in. Brown door and window seal helps keep heating and cooling from escaping from your home. The seal features a washable cover. Save energy in your home with the Draft buster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (9550)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4236)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133546)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHGR)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- Cantex Electrical Boxes