Shop All Electrical Boxes
Cantex
Electrical Box, 44 cu in, Switch Box, 3 Gang, PVC
Mfr # EZ44TNR
Zoro # G3011005
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 44 cu in
- Box Type Switch Box
- Number of Gangs 3
- Material PVC
- Length 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZ44TNR
- Zoro # G3011005
- UPC # 088700019959
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3-3/4 in |
Width | 5-3/4 in |
Depth | 2-3/4 in |
Nominal Depth | 2-3/4" |
Nominal Length | 3-3/4" |
Nominal Width | 5-3/4" |
Details
Item | Electrical Box |
Capacity | 44 cu in |
Box Type | Switch Box |
Number of Gangs | 3 |
Material | PVC |
Color | Blue |
Bracket Type | Nails |
Number of 1/2 In. Side Knockouts | 0 |
Number of 1/2 In. Back Knockouts | 12 |
Standards | UL |
Number of Gang | 3-Gang |
Description
Electrical Box, Box Type Switch, Number of Gangs 3, Bracket Type Nails, Capacity 44 cu in, Material PVC, Number of 1/2 In. Back Knockouts 12, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 2 3/4 in, Nominal Length 3 3/4 in, Nominal Width 5 3/4 in, Color Light Blue, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 17-18061 INLET (17-18061)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COR)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133365)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SB)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133542)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- Cantex Electrical Boxes