Shop All Electrical Boxes
Cantex
Electrical Box, 38 cu in, Outlet Box, 2 Gang, PVC
Mfr # EN38DB
Zoro # G910869572
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 38 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material PVC
- Length 3.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # EN38DB
- Zoro # G910869572
- UPC # 88700972070
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3.96 in |
Width | 3.7 in |
Depth | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 38 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Two Hole Lug Connector, 1000 kcmil, PK6 (31178)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24A)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COGR)
- CANTEX Electrical Box, 36 cu in, Vapor Proof Box, 2 Gang, PVC, Square (EZ36DN-RG)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133711U)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- CANTEX Electrical Box, 14 cu in, Switch Box, 1 Gang, PVC (EZ14SOR)
- SOUTHWIRE Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (G603-UPC)
- Cantex Electrical Boxes