Shop All Electrical Boxes
Cantex
Electrical Box, 34 cu in, Outlet Box, 2 Gang, PVC
Mfr # EZ34DBZ-ADJ
Zoro # G010869571
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 34 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material PVC
- Length 3.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZ34DBZ-ADJ
- Zoro # G010869571
- UPC # 88700971899
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3.65 in |
Width | 4 in |
Height | 3 in |
Details
Item | Electrical Box |
Capacity | 34 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Color | Gray |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- KABLE KONTROL ATLAS Cord Protector - 5 Channels - Medium Duty Rubber - 1.25" x 1.25" Channels - Black Base With Yellow Lid (CP9975)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- MERSEN Power Distribution Block, 2 Poles, 270 to 350A Amp Range, 1000V AC/DC Volt Rating (MPDB67022)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18CNGR)
- CANTEX Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC (E9812E)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133391)
- CANTEX Electrical Box, 20 cu in, Switch Box, 1 Gang, PVC (EZ20SNAR)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- TINKERTOOLS PRB57550GY Weatherproof Round Outlet Box (TI156535)
- Cantex Electrical Boxes