Shop All Electrical Boxes
Cantex
Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC, Square
Mfr # 3020583
Zoro # G703695210
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FSC Box
- Number of Gangs 2
- Material PVC
- Width 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 3020583
- Zoro # G703695210
- UPC # 88700011328
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 5-3/4 in |
Depth | 4-3/4 in |
Height | 2-1/2 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | FSC Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Square |
Color | Gray |
Description
Features
- Assembled Height: 2-1/2 in.
- Shape: Square
- Hole Configuration: 2 Gang
- Product Type: Outlet Box
- Knockout Size: 1/2 in.
- Material: PVC
- Color: Gray
- ETL Listed: No
- UL Listed: Yes
- Application: For Straight Line Conduit Runs and Wire Splices
- Assembled Depth: 4-3/4 in.
- Weather Resistant: Yes
- Assembled Width: 5-3/4 in.
- Number in Package: 5
- CSA Listed: No
- Bracket Type: FSC
- Capacity: 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (3TX71155FC03C)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (TDRPRO-5101)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- CANTEX Electrical Box, 32 cu in, Switch Box, 2 Gang, PVC (EZ32DNR)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133464)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133365)
- CANTEX Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC (EZ21SOR)
- CANTEX Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC (E9812E)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- Cantex Electrical Boxes