Cantex

Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round


product price: $2.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity 20 cu in
  • Box Type Ceiling Box
  • Number of Gangs 2
  • Material Polycarbonate
  • Length 3-1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3-1/2 in
Width 3-1/2 in
Depth 2-1/4 in
Nominal Depth 2-1/4"
Nominal Length 3-1/2"
Nominal Width 3-1/2"

Details

Item Electrical Box
Capacity 20 cu in
Box Type Ceiling Box
Number of Gangs 2
Material Polycarbonate
Opening Shape Round
Color Black
Number of 1/2 In. Back Knockouts 6
Number of 1/2 In. Side Knockouts 0
Bracket Type Nails
Standards UL
Number of Gang 2-Gang

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 2, Bracket Type Nails, Capacity 20 cu in, Material Polycarbonate, Number of 1/2 In. Back Knockouts 6, Number of 1/2 In. Side Knockouts 0, Clamp Type -, - Hub Location, Rated -, Nominal Depth 2 1/4 in, Nominal Length 3 1/2 in, Nominal Width 3 1/2 in, Color Black, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.