Shop All Electrical Boxes
Cantex
Electrical Box, 21 cu in, Outlet Box, 1 Gang, PVC
Mfr # EZ21SBZ-ADJ
Zoro # G810869610
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Length 3.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # EZ21SBZ-ADJ
- Zoro # G810869610
- UPC # 88700972179
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3.65 in |
Width | 2.14 in |
Depth | 3.3 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Color | Gray |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 60 in W, 10 in D, NEMA 12, Hinged (WA306010WF)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNGR)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133544)
- CANTEX Electrical Box, Junction Box, PVC, Square (3021276)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- Cantex Electrical Boxes