Shop All Electrical Box Hardware
Cantex
Electrical Box, 2 Gang, PVC, Old Work Box
Mfr # EZLV2-OW
Zoro # G110770982
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material PVC
- Length 4.31 in
- Width 4.31 in
- Box Type Old Work Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZLV2-OW
- Zoro # G110770982
- UPC # 88700971684
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.31 in |
Width | 4.31 in |
Depth | 1.65 in |
Details
Item | Electrical Box |
Number of Gangs | 2 |
Material | PVC |
Box Type | Old Work Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Brown (4903)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- LUTRON Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch (156118)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440)
- CANTEX Plaster Ring, Ring Accessory, 2 Gang, PVC, Two Gang Box (EZ06DXAR)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133380U)
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- CANTEX Outlet Box, Box Accessory, 1 Gang (5133542U)
- CANTEX Divider Plate Low Voltge (EZLVD-SW)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133371U)
- WIEGMANN Back Panel, Panel Accessory, 14 Gang, Carbon Steel (HW-MP1210CS)
- Cantex Electrical Box Hardware