Shop All Electrical Boxes
Cantex
Electrical Box, 19 cu in, Outlet Box, 1 Gang, PVC, Rectangular
Mfr # 3021300
Zoro # G303978539
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 19 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material PVC
- Width 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 3021300
- Zoro # G303978539
- UPC # 88700066663
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2-7/8 in |
Depth | 2 in |
Height | 5-3/4 in |
Details
Item | Electrical Box |
Capacity | 19 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
Features
- Assembled Height: 5-3/4 in.
- Shape: Rectangle
- Hole Configuration: 1 Gang
- Product Type: Outlet Box
- Knockout Size: 3/4 in.
- Material: PVC
- Color: Gray
- Weather Resistant: Yes
- Application: For Multiple Dead-End Terminations
- Assembled Width: 2-7/8 in.
- ETL Listed: No
- Capacity: 19
- CSA Listed: No
- Bracket Type: FSS
- UL Listed: Yes
- Assembled Depth: 2 in.
- Number in Package: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 20A Amp Range, 32V DC Volt Rating (ATM-FHID)
- IDEAL Shrink Tubing, 2.0in ID, Black, 18in, PK4 (46-371)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133392)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133400)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- CANTEX Electrical Box, 8 cu in, Square Box, 1 Gang, PVC, Square (EZ08SF)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133372)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHGR)
- RACO Electrical Box, 72.8 cu in, Gang Box, 4 Gang, Galvanized Steel, Rectangular (953)
- Cantex Electrical Boxes