Shop All Electrical Boxes
Cantex
Electrical Box, 18 cu in, Old Work Box, 1 Gang, PVC, Rectangular
Mfr # EZ18SO-HW
Zoro # G710668603
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Old Work Box
- Number of Gangs 1
- Material PVC
- Length 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZ18SO-HW
- Zoro # G710668603
- UPC # 88700972131
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3.55 in |
Width | 4.28 in |
Depth | 3.6 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Old Work Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24D)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNR)
- CANTEX Electrical Box, Junction Box, 2 Gang, PVC, Square (3561578)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- CANTEX Electrical Box, 74 cu in, Switch Box, 3 Gang, PVC (EZ74TNR)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC (5133363)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SB)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- Cantex Electrical Boxes