Shop All Electrical Box Hardware
Cantex
Electrical Box, 1 Gang, PVC, Old Work Box
Mfr # EZSO-EXT
Zoro # G810899600
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material PVC
- Length 3.98 in
- Width 2.19 in
- Box Type Old Work Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZSO-EXT
- Zoro # G810899600
- UPC # 88700023529
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3.98 in |
Width | 2.19 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Material | PVC |
Box Type | Old Work Box |
Capacity | 1.26 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Brown, PVC Insulation (411020507)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41421-0000000)
- BUSSMANN 40A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-40)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS84430)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133381U)
- CANTEX Divider Plate Low Voltge (EZLVD-SW)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133370U)
- CANTEX Outlet Box, Box Accessory, 1 Gang (5133542U)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133371U)
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A16P14G)
- Cantex Electrical Box Hardware