Shop All PVC Pipe Fittings
Cantex
ELBOW PVC SCH40 45D 2""
Mfr # 5133768U
Zoro # G1760288
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Cantex Diameter 2 in.
- ETL Listed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133768U
- Zoro # G1760288
- UPC # 88700153516
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Cantex Diameter | 2 in. |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow |
Material | PVC |
ETL Listed | No |
Fitting Schedule Class | Schedule 40 |
UL Listed | Yes |
Description
This hook is perfect for displaying a bird feeder hanging plant or flowers wind chime or other decorative item on your house wall. Black finish and artistic design enhances your outdoor decor. For decoration with flair install the Panacea 7 inch Plant hook on your house's exterior. Finished in black it handsomely displays hanging plants and flowers a wind chime birdfeeder or other decorative item. This hook allows you to turn your patio planter into a gorgeous wall mount or window box planter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-020)
- ANVIL 1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105002)
- LEGEND VALVE 3/8" X 4" CHROME NIPPLE NL (311-046CNL)
- VIEGA Elbow 90 deg. (90500)
- CANTEX MUD RING RECT 1GANG 4in. (EZ04ES)
- CANTEX SWITCH COVER 1GANG 4.29in. (EZSL-TGL)
- CANTEX 6141628C 2 in PVC Standard Coupling Schedule 40 (33211)
- CANTEX 2 PVC 90 DEG ELBOW (UA9AJ-CAR)
- CANTEX ELBOW PVC 90D SCH40 3/4"" (5133824U)
- CANTEX SWITCH BOX PVC 18 CU IN (EZ18SO-HW)
- ZORO SELECT PVC Repair Coupling, Hub, 4 in Pipe Size (05968)
- Cantex PVC Pipe Fittings