Shop All PVC Pipe Fittings
Cantex
ELBOW PVC 90D SCH40 1/2""
Mfr # 5133823U
Zoro # G1923239
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- UL Listed Yes
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133823U
- Zoro # G1923239
- UPC # 88700000261
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Cantex Diameter | 1/2 in. |
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | Elbow |
Material | PVC |
UL Listed | Yes |
Fitting Schedule Class | Schedule 40 |
ETL Listed | No |
Description
A section of PVC Schedule 40 conduit which as been heated and bent to effect a 90 degree change in direction in a conduit run. Both ends of the bend are spigot (plain) end. Both ends are solvent weld. Can be used above ground or buried and are suitable for concrete encasement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Coupling, Compression, 1" Pipe Size (160-306NL)
- LEGEND VALVE 1" T/S-15 40 MESH SCREEN (105-535)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-15-PC)
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- CANTEX 5121081U ELBOW 3 PVC CON36 SCH 80 (F803009036P)
- CANTEX ADAPTR PVC FEMALE 3"" (5140050C)
- CANTEX ELBOW SCH80 PVC 90 1/2"" (5121053U)
- CANTEX SWITCH BOX PVC 18 CU IN (EZ18SO-HW)
- CANTEX 5133715C 05 in PVC Adapter Box (3021219)
- CANTEX ELBOW PVC 90 2-1/2""RIGID (5133829U)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (838-420)
- Cantex PVC Pipe Fittings