Shop All Raceway Fittings
Cantex
ELBOW PVC 45D 1""
Mfr # 5133765U
Zoro # G2916493
product price: $7.15
/ea
$7.15
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
- Brand Cantex
- MFR # 5133765U
- Zoro # G2916493
- UPC # 88700153486
- Country of Origin United States
- Category Raceway Fittings
Description
General Tools has grown to become the recognized industry leader for specialty hand tools and instruments. This trailblazing tool provides a quick and easy all-in-1 solution to cut both a matching mortise and Tenon with a single inexpensive jig. The mortise and Tenon jig is ready to use right out-of-the-box to produce 1/4 inch mortise and Tenon joints for cabinets furniture and frames. Included are the bushings for also producing 3/8 inch and 1/2 inch joints. Using a plunge router with the jig woodworkers can cut fully aligned mortises and Tenons ranging from 1/4 inch to 1/2 inch W and from 1 inch to 3 inch long. The unit can be mounted directly on a workbench or onto a board that can be clamped in a vise or to a bench. The mortise and Tenon joint has been used for thousands of years but not until now did someone figure out a way to provide a quick and easy all-in-1 solution to cut both a matching mortise and Tenon with a single inexpensive jig. The unit can easily handle stock ranging from 1/2 inch to 1-1/2 inch T and can cut multiple mortises in a single long piece.
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
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- STEREN Cat5e Keystone Jack 90 Degree RJ45 White (310-120WH)
- EDWARDS SIGNALING Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (599)
- TRIPP LITE Power Cord, HD, L6-30P/R, 30A, 10AWG, 8ft (P041-008)
- CANTEX ADAPTER FEMALE 3/4""SCH40 (5140044C)
- CANTEX COUPLING EXPANSION 3/4"" (5144032U)
- CANTEX REDUCER PVC 3/4""X1/2""S40 (5142220C)
- CANTEX PVC ELBOW 45D 1-1/2"" (5233767U)
- CANTEX PVC ELBOW 45D 1-1/4"" (5233766U)
- CANTEX COUPLING EXPANSION1-1/2"" (5144035U)
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55542PE)
- Cantex Raceways