Shop All Conduit Fittings
Cantex
Elbow Conduit 90Deg Sch40 1In
Mfr # UA9AFR-CTN
Zoro # G906889928
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Outside Dia. 1.316 in
- Material PVC
- Standards UL E323335
- Trade Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # UA9AFR-CTN
- Zoro # G906889928
- UPC # 34481060437
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Outside Dia. | 1.316 in |
Trade Size | 1 in |
Size | 11.60 in |
Details
Color | Gray |
Item | Rigid Non-Metallic Conduit-Schedule 40 Elbows |
Material | PVC |
Standards | UL E323335 |
Type | Rigid |
For Use With | Plastic Fitting For Conduit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C3PQ)
- SQUARE D Internal barrier kit, safety switch, for heavy duty, 200A, 600V, 2 and 3 pole (SS20)
- LEVITON Receptacle (8300-SG)
- NATIONAL OIL SEALS & BEARINGS Wear Sleeve, J1825 (J1825)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- CANTEX BODY CONDUIT PVC LB 3/4"" (5133664U)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5133772)
- GAMPAK 49240 0.5 in. Emt Set Screw Coupling - Pack of 50 (3183068)
- Cantex Conduit Fittings