Shop All Conduit Fittings
Cantex
Elbow Conduit 90D Sch40 1.5In
Mfr # UA9AH-CAR
Zoro # G806889981
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 16.959 in
- Connector Type 90 Degrees
- For Use With Fittings of Plastic For Tubes
- Trade Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # UA9AH-CAR
- Zoro # G806889981
- UPC # 34481060451
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 16.959 in |
Trade Size | 1-1/2 in |
Outside Dia. | 1.9 in |
Details
Color | Gray |
Item | Schedule 40 Elbow |
Connector Type | 90 Degrees |
For Use With | Fittings of Plastic For Tubes |
Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- Black (SRCD-1075-5-BK)
- ZORO SELECT Channel Angle Bracket, Silver, Depth: 1 7/8 in (V327EG)
- PFLITSCH M40x1.5/BG/SS/TPE/32.0/ST (BG240VA)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC (5121053)
- CANTEX Two Piece Expansion Coupling, 1/2 In., PVC (5144031)
- CANTEX Locknut, 1-1/2 In., PVC (5134204)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- CANTEX Locknut, 1 In., PVC (5134202)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- Cantex Conduit Fittings