Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 36" Radius, 2 In., PVC
Mfr # 5133848
Zoro # G1340717
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 56 1/2 in
- Conduit Trade Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133848
- Zoro # G1340717
- UPC # 088700518988
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 56 1/2 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 2 in |
Elbow Radius | 36 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Connection Orientation | 90 Degrees |
Connection Type | Glue |
Schedule | 40 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | PVC |
Elbow Angle | 90 Degrees |
Description
Conduit Elbow, 90 Degrees, Trade Size 2 in, Overall Length 56 1/2 in, Overall Width 2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 36 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS GENERATOR PWR TRANS KIT (306CRK)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (E2033S.41.10)
- SQUARE D Handle (KCF1PZ)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- CANTEX BODY CONDUIT PVC T 1/2"" (5133563U)
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- LASCO FITTINGS Lasco Fittings PV1407010 1 in. Insert Femal Pipe Thread 90 deg Elbow (PV1407010)
- Cantex Conduit Fittings