Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 36" Radius, 2-1/2 In.
Mfr # 5133857
Zoro # G0877877
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 56 1/2 in
- Conduit Trade Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133857
- Zoro # G0877877
- UPC # 088700016217
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 56 1/2 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Elbow Radius | 36 in |
Overall Width | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Compatible Conduit Type | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Glue |
Schedule | 40 |
Elbow Angle | 90 Degrees |
Connection Orientation | 90 Degrees |
Description
Conduit Elbow, 90 Degrees, Trade Size 2 1/2 in, Overall Length 56 1/2 in, Overall Width 2 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 36 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAFFEL Black 6 Ft. Power Supply Cord Recess Mount 2-Outlet with 2-USB Charging Ports (RA.PS.2P.2USB.LTUL)
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P (GV2P06)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 100A, 250V AC, Nonindicating (TR100R)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- CANTEX ELBOW PVC 90D EA 1"" (5133825U)
- CANTEX Reducer, 1 x 3/4 In Conduit, PVC (5142221)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- CANTEX Box Adapter, 1-1/2 In Conduit, PVC (5133719)
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, EMT (877019)
- Cantex Conduit Fittings