Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 3/4 In Conduit, PVC
Mfr # 5133824
Zoro # G3038524
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 7 1/8 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133824
- Zoro # G3038524
- UPC # 088700153530
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 7 1/8 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Elbow Radius | 4 1/2 in |
Overall Width | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Connection Orientation | 90 Degrees |
Elbow Angle | 90 Degrees |
Connection Type | Glue |
Compatible Conduit Type | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Schedule | 40 |
Description
Conduit Elbow, 90 Degrees, Trade Size 3/4 in, Overall Length 7 1/8 in, Overall Width 3/4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 4 1/2 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It! Surge Protector, 7 AC Outlets, 7 ft Cord, 2,160 J, Black (SUPER7B)
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- CANTEX Elbow, 90 Degree, 36" Radius, 3 In., PVC (5133820)
- CANTEX Elbow Conduit 90Deg Sch40 1In (UA9AFR-CTN)
- CANTEX BODY CONDUIT PVC LB 1"" (5133665U)
- CANTEX PVC Pull Elbow (5240102C)
- CANTEX Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L (5121058)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- GAMPAK EMT CONNECTOR 1-1/4"" RTC (02-54853)
- Cantex Conduit Fittings