Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 3 In., PVC, 25 In. L
Mfr # 5121060
Zoro # G0910612
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 20 3/8 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5121060
- Zoro # G0910612
- UPC # 088700063280
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 20 3/8 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 3 in |
Elbow Radius | 13 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
Standards | UL |
For Use With | Schedule 80 PVC Conduit |
Material | PVC |
Connection Type | Glue |
Elbow Angle | 90 Degrees |
Schedule | 80 |
Compatible Conduit Type | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Orientation | 90 Degrees |
Description
Conduit Elbow, 90 Degrees, Trade Size 3 in, Overall Length 20 3/8 in, Overall Width 3 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 13 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPLIT BOLT COPER 10-6AWG (GBIK-6)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB4RTA3)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC (5121005)
- CANTEX Elbow, 45 Degree, 1/2 In., PVC, 6-1/4 In. L (5121003)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- CANTEX ELBOW PVC 90D EA 1"" (5133825U)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- Cantex Conduit Fittings