Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 24" Radius, 3 In., PVC
Mfr # 5133837
Zoro # G2401016
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 37 3/4 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133837
- Zoro # G2401016
- UPC # 088700012646
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 37 3/4 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Elbow Radius | 24 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 3 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Elbow Angle | 90 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor |
Schedule | 40 |
Connection Orientation | 90 Degrees |
Connection Type | Glue |
Compatible Conduit Type | PVC |
Description
Conduit Elbow, 90 Degrees, Trade Size 3 in, Overall Length 37 3/4 in, Overall Width 3 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 24 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange (500794)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SAG12V02H30S)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100A6517)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P12G)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- CANTEX Reducer, 2-1/2 x 2 In Conduit, PVC (5142225)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- Cantex Conduit Fittings