Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 24" Radius, 2 In., PVC
Mfr # 5133836
Zoro # G2686923
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 37 3/4 in
- Conduit Trade Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133836
- Zoro # G2686923
- UPC # 088700568594
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 37 3/4 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Elbow Radius | 24 in |
Overall Width | 2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Elbow Angle | 90 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Glue |
Compatible Conduit Type | PVC |
Connection Orientation | 90 Degrees |
Schedule | 40 |
Description
Conduit Elbow, 90 Degrees, Trade Size 2 in, Overall Length 37 3/4 in, Overall Width 2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 24 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 1.6A, 1 Pole, 240V AC, C Curve (5SJ41157HG40)
- BURNDY Insulated Multitap Connector, 2.75 In. L (1PL6002)
- DAYTON Photocontrol, Threaded, 120VAC (26WA92)
- CANTEX Coupling, 4 In. Conduit, PVC, 12-5/16 In. L (5144040)
- CANTEX 6141624U 075 in PVC Conduit Coupling (3189396)
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L (5121008)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- CANTEX Box Adapter, 4 In Conduit, PVC, 2-5/16 In L (5133724)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- Cantex Conduit Fittings