Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 24" Radius, 2-1/2 In.
Mfr # 5133847
Zoro # G3306344
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 37 3/4 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133847
- Zoro # G3306344
- UPC # 088700016187
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 37 3/4 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Elbow Radius | 24 in |
Overall Width | 2 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Orientation | 90 Degrees |
Elbow Angle | 90 Degrees |
Schedule | 40 |
Connection Type | Glue |
Description
Conduit Elbow, 90 Degrees, Trade Size 2 1/2 in, Overall Length 37 3/4 in, Overall Width 2 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 24 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray (P226GY)
- LEVITON POWER DISTRIBUTION UNITS PDUS HORIZ RACK MN PDU 12FT CORD 5-20P (P1021-12S)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SCWW)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC (5133764)
- CANTEX Body Conduit Pvc Lb1-1/2 (5133667U)
- CANTEX 5142223C 105 x 125 in PVC Reducer Bushing (3006467)
- CANTEX Box Adapter, 1 In Conduit, PVC, 1-3/16 In L (5133717)
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- CANTEX Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L (5133825)
- RACO Hub, 1-57/64" L, 2" Conduit Zinc (1708)
- Cantex Conduit Fittings