Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L
Mfr # 5121058
Zoro # G3396197
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 15 in
- Conduit Trade Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5121058
- Zoro # G3396197
- UPC # 088700063266
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 15 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 2 in |
Elbow Radius | 9 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
Standards | UL |
For Use With | Schedule 80 PVC Conduit |
Material | PVC |
Connection Orientation | 90 Degrees |
Compatible Conduit Type | PVC |
Elbow Angle | 90 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Glue |
Schedule | 80 |
Description
Conduit Elbow, 90 Degrees, Trade Size 2 in, Overall Length 15 in, Overall Width 2 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 9 1/2 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BB60-1AA0)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- EATON Proximity Sensor, Inductive, 12mm (E59-A12C108C02-CV)
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- CANTEX Elbow Conduit 90D Sch40 1.5In (UA9AH-CAR)
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- CANTEX Coupling, PVC, 3/4 in., 1-9/16 in. OL (6141624)
- CANTEX Reducer, 2 x 1-1/2 In Conduit, PVC (5142224)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- SIEMENS Hub Meter Skt Type Rx 2-1/2In (EC38600)
- Cantex Conduit Fittings