Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL
Mfr # 5133823
Zoro # G2985071
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 6 1/4 in
- Conduit Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133823
- Zoro # G2985071
- UPC # 088700000261
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 1/4 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Elbow Radius | 4 in |
Overall Width | 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Schedule | 40 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | PVC |
Connection Orientation | 90 Degrees |
Connection Type | Glue |
Elbow Angle | 90 Degrees |
Description
Conduit Elbow, 90 Degrees, Trade Size 1/2 in, Overall Length 6 1/4 in, Overall Width 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 13.13 in H, 6 in D, Screw On (HSDS131006SS)
- TRYSTAR Premium Welding Cable 1/0 Dark blue 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10DKBE10-BKM-EH3)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC (5140106)
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L (5121008)
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L (6141628)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- CANTEX 2-1/2 in. D PVC Service Entrance Head (5133696U)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- ZORO SELECT Connector, Setscrew, Insulated, 2 In (3LT60)
- Cantex Conduit Fittings