Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 1 In Conduit, PVC, 9 In L
Mfr # 5133825
Zoro # G0924847
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 9 in
- Conduit Trade Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133825
- Zoro # G0924847
- UPC # 088700153547
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 9 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Elbow Radius | 5 3/4 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Elbow Angle | 90 Degrees |
Connection Type | Glue |
Connection Orientation | 90 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | PVC |
Schedule | 40 |
Description
Conduit Elbow, 90 Degrees, Trade Size 1 in, Overall Length 9 in, Overall Width 1 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 5 3/4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, plastic, green, 22mm, white marked START (ZBA333)
- CROUSE HINDS 2In Conduit Outlet Bodies And Box, 2PK (LL67 SA)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- CANTEX Box Adapter, 3 In Conduit, PVC, 2-5/32 In L (5133722)
- CANTEX 5142223C 105 x 125 in PVC Reducer Bushing (3006467)
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- CANTEX PVC Pull Elbow (5240102C)
- CANTEX ADAPTR TRM PVC ML 2-1/2"" (5140109C)
- CANTEX Elbow, 45 Degre, 3 In., PVC, 17-25/64 In. L (5133770)
- GAMPAK 49323 1 in. Plastic Insulating Bushing (3066719)
- Cantex Conduit Fittings