Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 1-1/2 In Conduit, PVC
Mfr # 5133827
Zoro # G0396304
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 13 in
- Conduit Trade Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133827
- Zoro # G0396304
- UPC # 088700153561
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 13 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Width | 1 1/2 in |
Elbow Radius | 8 1/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Schedule | 40 |
Connection Orientation | 90 Degrees |
Elbow Angle | 90 Degrees |
Connection Type | Glue |
Compatible Conduit Type | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Conduit Elbow, 90 Degrees, Trade Size 1 1/2 in, Overall Length 13 in, Overall Width 1 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 8 1/4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- FLEX-STRUT Channel Nut, 5/16" (FS-5/16NS E/G)
- MONOPRICE Cat6 Utp, cm, Blue, 250 ft. (13672)
- GARDNER BENDER Wire Connector, Black, PK100 (10-003HT)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- CANTEX Elbow, 90 Degree, 36" Radius, 2-1/2 In. (5133857)
- CANTEX Coupling, 4 In., PVC, 4-7/16 In. L (6141632)
- CANTEX PVC Pull Elbow (5240102C)
- CANTEX Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L (5121057)
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- Cantex Conduit Fittings