Shop All Conduit Fittings
Cantex
Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L
Mfr # 5121057
Zoro # G1204122
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 13 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5121057
- Zoro # G1204122
- UPC # 088700063259
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 13 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Width | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Elbow Radius | 8 1/4 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 90 Degrees |
Standards | UL |
For Use With | Schedule 80 PVC Conduit |
Material | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Glue |
Compatible Conduit Type | PVC |
Schedule | 80 |
Connection Orientation | 90 Degrees |
Elbow Angle | 90 Degrees |
Description
Conduit Elbow, 90 Degrees, Trade Size 1 1/2 in, Overall Length 13 in, Overall Width 1 1/2 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Connection Type Glue, Elbow Angle 90 Degrees , Elbow Radius 8 1/4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD34V53)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PMD)
- KILLARK Conduit Nipple, St, 1/2" (AN-1S)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- CANTEX Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L (5121058)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- CANTEX 1/2 in. D PVC Electrical Conduit Coupling For PVC (5144031U)
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- Cantex Conduit Fittings