Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L
Mfr # 5133772
Zoro # G1172875
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 12 5/8 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133772
- Zoro # G1172875
- UPC # 088700568730
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 5/8 in |
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 4 in |
Elbow Radius | 16 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Schedule | 40 |
Connection Type | Glue |
Connection Orientation | 45 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | PVC |
Elbow Angle | 45 Degrees |
Description
Conduit Elbow, 45 Degrees, Trade Size 4 in, Overall Length 12 5/8 in, Overall Width 4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 4 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 16 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK54-6S-BL-NBL)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL (5121059)
- CANTEX Elbow, 90 Degree, 36" Radius, 3 In., PVC (5133820)
- CANTEX Elbow, 45 Degree, 1/2 In Conduit, PVC (5133763)
- CANTEX Reducer, 1 x 3/4 In Conduit, PVC (5142221)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5121054)
- CANTEX Box Adapter, 2-1/2 In Conduit, PVC (5133721)
- SIGMA ELECTRIC INSL GRNDNG BUSHING 1/2"""" (43381)
- Cantex Conduit Fittings